Shop All Safety Cans
Justrite
2 1/2 gal Red Steel Type II Safety Can Flammables
Mfr # 7225120
Zoro # G4145355
product price: $119.39
/ea
Free Shipping & Returns
$119.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7225120
- Zoro # G4145355
- UPC # 697841140516
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12 in |
Outside Dia. | 11 3/4 in |
Hose Length | 9 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 12 in |
Hose Outside Diameter | 5/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Ergonomics Safety Principles Poster (ESP1)
- KASK Zenith Clear Face Visor (WVI00007-500)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, M, PR (BO500W-M)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- JUSTRITE white Plastic HPLC Replacement Carbon Filters (28157)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- Justrite Safety Cans