Shop All Safety Cans
This Product is Discontinued
Justrite
2 1/2 gal Red Steel (Discontinued)
Mfr # JT7225120
Zoro # G801937557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Capacity 2.5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7225120
- Zoro # G801937557
- UPC # 978411405168
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12" |
Outside Dia. | 11.75" |
Hose Outside Dia. | 0.625" |
Hose Length | 9" |
Hose Outside Diameter | .625 in |
Details
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.