Shop All Safety Cans
Justrite
2 1/2 gal Red Steel
Mfr # JT7125100
Zoro # G501937284
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 2 1/2 gal
- Can Capacity 2.5 gallon
- Can Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT7125100
- Zoro # G501937284
- UPC # 978411400736
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11.5" |
Outside Dia. | 11.75" |
Details
Material | Steel |
Color | Red |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gallon |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120400)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- Justrite Safety Cans