Shop All Safety Cans
Justrite
2 1/2 gal Red Polyethylene Type I Safety Can Flammables
Mfr # 14261
Zoro # G4005671
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Can Capacity 2 1/2 gal
- Can Diameter 10 3/4 in
- Standards FM, NFPA Code 30, OSHA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 14261
- Zoro # G4005671
- UPC # 697841005723
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 10 3/4 in |
Height | 14 1/4 in |
Outside Dia. | 10 3/4 in |
Overall Height | 14 1/4 in |
Details
Item | Type I Safety Can |
Material | Polyethylene |
Color | Red |
Capacity | 2 1/2 gal |
Can Capacity | 2 1/2 gal |
Standards | FM, NFPA Code 30, OSHA, UL |
Can Material | Polyethylene |
Compatible Fluids | Flammables |
Can Type | Type I |
DOT Approved | No |
Includes Hose | No |
Used For | Flammables |
Can Color | Red |
Includes | Stainless Steel Hardware |
For Use With Liquid | Flammables |
Includes Flame Arrester | Yes |
Footprint Shape | Circle |
Cap Features | Self-Closing |
Includes Faucet | No |
Product Type | Type I Safety Can |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Polyethylene, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 10 3/4 in, Overall Height 14 1/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Stainless Steel Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ASW71A000)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- PROLUBE 10 oz. Steel Oil Can (41431)
- Justrite Safety Cans