Shop All Safety Cans
Justrite
2 1/2 gal Red 24-Gauge Galvanized Steel
Mfr # U226SX5
Zoro # G605608769
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Red
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 9.5 in
- Width 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # U226SX5
- Zoro # G605608769
- UPC # 48441221448
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9.5 in |
Width | 11.25 in |
Hose Outside Diameter | 5/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Red |
Capacity | 2 1/2 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Description
This type ii safety can holds 2 gallons. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Fixed handle, 5/8" spout. Meets osha & nfpa code 30 requirements, ul, ulc approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- TAPCO Pedestrian Crossing Sign, 24" x 24", DG3 (373-03671)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- Justrite Safety Cans