Shop All Safety Cans
Justrite
2 1/2 gal Green Steel Type II Safety Can Oil
Mfr # 7225420
Zoro # G6784906
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Can Capacity 2 1/2 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 7225420
- Zoro # G6784906
- UPC # 697841140653
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 12 in |
Outside Dia. | 11 3/4 in |
Hose Outside Dia. | 5/8 in |
Hose Length | 9 in |
Overall Height | 12 in |
Hose Outside Diameter | 5/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing, Footprint Shape Circle, Hose Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- ERB SAFETY 4160AF Eyewear Clip-On Disposbale Anti-Fog Face Shield PK (22145)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE 1 gal Red Steel (JT10301)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- Justrite Safety Storage