Shop All Safety Cans
Justrite
2 1/2 gal Green Steel
Mfr # 7125400
Zoro # G905781032
original price:
$126.31
12% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Can Diameter 11 3/4 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7125400
- Zoro # G905781032
- UPC # 697841140165
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11.5" |
Details
Material | Steel |
Color | Green |
Capacity | 2 1/2 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter B 1 pc, 6PK (840800)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- JUSTRITE Eagle Type 1 Safety Can - 2.5 Gallon with Funnel - Red (UI25FS)
- JUSTRITE white Plastic HPLC Replacement Carbon Filters (28157)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- Justrite Safety Storage