Shop All Safety Cans
Justrite
2 1/2 gal Blue 24-Gauge Galvanized Steel
Mfr # U226SX5B
Zoro # G309067572
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Blue
- Capacity 2 1/2 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # U226SX5B
- Zoro # G309067572
- UPC # 48441000890
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9.5 in |
Width | 11.25 in |
Hose Outside Diameter | 5/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Blue |
Capacity | 2 1/2 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 7, PR (37-320)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- Justrite Safety Cans