Shop All Safety Cabinet Accessories
Justrite
1610MBK-BG1 14GAL BLK 1-2inBUNG
Mfr # 1610MBKBG1
Zoro # G609842275
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 14 gal
- Height 26.5 in
- Standards UN/DOT Rated
- Color Black
- Material High-Density-Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1610MBKBG1
- Zoro # G609842275
- UPC # 48441009930
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 26.5 in |
Depth | 15 in |
Details
Load Capacity | 14 gal |
Standards | UN/DOT Rated |
Color | Black |
Material | High-Density-Polyethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- LIFESECURE Emergency Safety Kit (81210)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Fuse Link Assembly (29988)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- Justrite Safety Cabinet Accessories