Shop All Trash Cans
Justrite
15 gal Round Trash Can, Black, 15 in Dia, Open Top, Aluminum
Mfr # 26615K
Zoro # G3860726
product price: $182.91
/ea
Free Shipping & Returns
$182.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Round
- Material Aluminum
- Height 253/4 in
- Width 15 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26615K
- Zoro # G3860726
- UPC # 697841009486
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 253/4 in |
Width | 15 1/8 in |
Container Depth | 15 1/8 in |
Trash Can Dia./Width | 15-1/4" |
Width/Diameter | 15 in |
Diameter | 15 1/4 in |
Depth | 15-1/8 in |
Description
Fire-Resistant Trash Can, Round, Funnel, 15 gal, Black, Height 25 3/4 in, Width/Diameter 15 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- DEB Hand Sanitizer, 1000mL, Cartridge Type, PK6 (IFC1L)
- JUSTRITE 6 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26606G)
- JUSTRITE 4-1/2 gal Round Trash Can, White, 12 in Dia, Open Top, Aluminum (26604W)
- JUSTRITE Round Trash Can, Silver, 15 1/4 in Dia, Open Top, Aluminum (26512)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- Justrite Trash Cans