Shop All Anti-Fatigue Mats
Justrite
144 in L x XR5 Coated Fabric, 1 in Thick
Mfr # T8430TM
Zoro # G209008156
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 144 in
- Thickness 1 in
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8430TM
- Zoro # G209008156
- UPC # 48441007530
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 144 in |
Width | 144 in |
Details
Color | Black |
Thickness | 1 in |
Material | XR5 Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- VNM SIGNMAKER Ribbon, 4-5/32" W, 984 ft. L, Black (VNMR110B1)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- CACTUS MAT 2 ft x 3 ft Black Anti-Fatigue Floor Mat (2200-23)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2472BL)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-fatigue Mat, Royal Blue, Sponge; PVC Foam (CWNCK0023BL)
- WEARWELL 53 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X53BYL)
- Justrite Anti-Fatigue Mats