Shop All Safety Cans
Justrite
1/4 gal Yellow Steel Type I Safety Can Diesel
Mfr # 10111
Zoro # G9074773
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 1/4 gal
- Can Diameter 4 3/8 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10111
- Zoro # G9074773
- UPC # 697841002708
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 4 3/8 in |
Height | 8 1/4 in |
Details
Item | Type I Safety Can |
Material | Steel |
Color | Yellow |
Capacity | 1/4 gal |
Standards | CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC |
Compatible Fluids | Diesel |
Can Type | Type I |
DOT Approved | No |
For Use With Liquid | Diesel |
Includes | 3-1/2 in Long Chemical Resistant Stainless Steel Flame Arrester |
Includes Faucet | No |
Material Finish | Powder Coated |
Footprint Shape | Circle |
Cap Features | Auto-Venting, Leakproof, Self-Closing |
Includes Flame Arrester | Yes |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1/4 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 4 7/8 in, Overall Height 8 1/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- JUSTRITE Silver Steel Flame Arrestor (11098)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE 5 gal Red Polyethylene (14545)
- JUSTRITE Brown Cork Cover Gasket (11002)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- Justrite Safety Storage