Shop All Safety Cabinets
Justrite
12GAL MOD. BLUE POLYCAB
Mfr # M12CRA
Zoro # G608856532
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Material High-Density-Polyethylene
- Color Blue
- Number of Shelves 2
- Door Type Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # M12CRA
- Zoro # G608856532
- UPC # 48441008988
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 29 3/4" |
Inside Length | 19" |
Outside Width | 18 in |
Outside Height | 36 in |
Inside Width | 14" |
Outside Length | 22 in |
Exterior Height | 36 in |
Exterior Width | 18 in |
Details
Capacity | 12 gal |
Material | High-Density-Polyethylene |
Color | Blue |
Number of Shelves | 2 |
Door Type | Lockable |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Storage Capacity | 12 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (53CV72)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- Justrite Safety Storage