Shop All Anti-Fatigue Mats
Justrite
120 in L x XR5 Coated Fabric, 1 in Thick
Mfr # T8429TM
Zoro # G309007912
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material XR5 Coated Fabric
- Length 120 in
- Color Black
- Width 120 in
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8429TM
- Zoro # G309007912
- UPC # 48441007516
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 120 in |
Width | 120 in |
Details
Material | XR5 Coated Fabric |
Color | Black |
Thickness | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0224BY)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036BL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X2X3BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BL)
- Justrite Floor Mats