Shop All Trash Cans
Justrite
12 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum
Mfr # 26612G WITH TOP
Zoro # G3860692
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Container Shape Round
- Material Aluminum
- Height 23 in
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26612G WITH TOP
- Zoro # G3860692
- UPC # 697841009417
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23 in |
Width | 14 1/2 in |
Container Depth | 14 1/2 in |
Trash Can Dia./Width | 14-1/2" |
Width/Diameter | 15 in |
Diameter | 14 1/2 in |
Depth | 14-1/2 in |
Description
Fire-Resistant Trash Can, Round, Funnel, 12 gal, Gray, Height 23 in, Width/Diameter 15 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (L90835)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- JUSTRITE 6 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26606G)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- JUSTRITE Round Trash Can, Silver, 12 1/4 in Dia, Open Top, Aluminum (26506)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Black (R4020BLK)
- Justrite Trash Cans