Shop All Safety Cans
Justrite
1/2 gal Red Polyethylene Type I Safety Can Flammables
Mfr # 14065
Zoro # G3969305
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Can Capacity 1/2 gal
- Can Material Polyethylene
- Standards FM, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 14065
- Zoro # G3969305
- UPC # 697841005648
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9 1/2 in |
Width | 4 5/8 in |
Length | 7 5/8 in |
Overall Length | 7 5/8 in |
Overall Width | 4 5/8 in |
Overall Height | 9 1/2 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Polyethylene, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter Not Applicable, Overall Height 9 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width 4 5/8 in, Cap Features Self-Closing, Footprint Shape Oval, Includes Stainless Steel Fitting, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- MIDWEST RAKE Replacement Steel Spikes, 1" L, PK26 (46126)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- JUSTRITE Brown Cork Cover Gasket (11002)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- Justrite Safety Cans