Shop All Safety Cans
Justrite
12 gal Gray Steel
Mfr # 26612G
Zoro # G105974869
original price:
$332.93
8% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Capacity 12 gal
- Can Diameter 15 .125 in
- Standards FM Approval; UL Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26612G
- Zoro # G105974869
- UPC # 697841009417
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 15 .125 in |
Height | 21" |
Details
Material | Steel |
Color | Gray |
Capacity | 12 gal |
Standards | FM Approval; UL Approval |
Description
These fire safe waste receptacles automatically smother spontaneous fires thanks to the internal baffle design that deprives flames of oxygen. Receptacles are ul listed and factory mutual approved. Brushed aluminum top encloses the gray enamel body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1328M)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- Justrite Safety Cans