Shop All Safety Cabinet Accessories
Justrite
10GAL BLACK POLY
Mfr # 935FLBLK
Zoro # G509842320
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Load Capacity 10 gal
- Material High-Density-Polyethylene
- Color Black
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 935FLBLK
- Zoro # G509842320
- UPC # 48441005666
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 18 in |
Depth | 18 in |
Width | 22 in |
Details
Load Capacity | 10 gal |
Material | High-Density-Polyethylene |
Color | Black |
Standards | NFPA Code 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- Justrite Safety Cabinet Accessories