Shop All Safety Cans
Justrite
1 quart Red Steel
Mfr # JT10101
Zoro # G901937136
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 1 quart
- Can Diameter 4.813 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT10101
- Zoro # G901937136
- UPC # 697810026780
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 4.813 in |
Height | 8.25" |
Details
Material | Steel |
Color | Red |
Capacity | 1 quart |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (106602436)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125100)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG (3562-CA)
- Justrite Safety Cans