Shop All Safety Cans
Justrite
1 pint Yellow Steel
Mfr # 10011
Zoro # G4622472
product price: $128.82
/ea
Free Shipping & Returns
$128.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Capacity 1 pint
- Can Diameter 4.813 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10011
- Zoro # G4622472
- UPC # 697841002630
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 4.813 in |
Height | 6.75" |
Details
Material | Steel |
Color | Yellow |
Capacity | 1 pint |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Headband, Flames, One Size, Terrycloth (6605)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- PORTWEST Economy Mesh Break-Away Vest, S (US384)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- JUSTRITE Silver Steel Flexible Spout (11078)
- Justrite Safety Cans