Shop All Safety Cans
Justrite
1 Gallon Type I Red Steel Gas / Flammables Safety Can with Trigger Handle Rect
Mfr # 84410301
Zoro # G311517300
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 84410301
- Zoro # G311517300
- Country of Origin United States
- Category Safety Cans
Description
This Justrite 1-gallon Type I red steel gas / flammables safety can with trigger handle and flame arrester 10011 makes it easy to fuel up just about anywhere! This safety can has a convenient single spout design that allows for easy smooth pouring of gasoline and other flammable liquids into any tank. Plus the sealed self-closing lid with automatic positive-pressure relief provides auto-venting to prevent rupture and makes filling the can a breeze! This can allows you to dispense just the right amount while the self-venting spout ensures a continuous flow.This Type I safety can also includes a stainless steel flame arrester to reduce the chances of fires and explosions when working with hazardous liquids. The durable trigger handle helps you transport the container and keep a firm hold on it while dispensing. Its compact profile makes for easy storage while the red color clearly denotes it for use with gasoline. This can has a high-grade coated steel construction for a strong rust-proof and leakproof solution to your fueling needs. With a rugged design and user-friendly features this safety can will last for years to come. Streamline your workflow and fuel up generators food trucks or other equipment with this OSHA NFPA and CARB compliant Justrite safety can!Overall Dimensions:Diameter: 7 1/4''Height: 11 1/2''Capacity: 1 Gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- NMC Danger Confined Space Permit Required Sign, D360R (D360R)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- Justrite Safety Cans