Shop All Safety Cans
Justrite
1 gal Yellow Steel Type I Safety Can Diesel
Mfr # 7110200
Zoro # G6455662
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Can Capacity 1 gal
- Can Diameter 9 1/2 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7110200
- Zoro # G6455662
- UPC # 697841139909
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 11 in |
Outside Dia. | 9 1/2 in |
Overall Height | 11 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 1/2 in, Overall Height 11 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, White (BC86010000)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- Justrite Safety Storage