Justrite

1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel


product price: $72.61
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polypropylene, Steel
  • Color Yellow
  • Can Capacity 1 gal
  • Can Diameter 9 1/2 in
  • Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Justrite
  • MFR # 7110210
  • Zoro # G6082194
  • UPC #
    697841139923
  • Country of Origin United States
  • Category Safety Cans

Dimensions

Can Diameter 9 1/2 in
Height 11 in
Outside Dia. 9 1/2 in
Overall Height 11 in

Description

Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 1/2 in, Overall Height 11 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.