Shop All Safety Cans
Justrite
1 gal White Polyethylene Type I Safety Can Flammables
Mfr # 12162
Zoro # G7554023
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Capacity 1 gal
- Can Capacity 1 gal
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12162
- Zoro # G7554023
- UPC # 697841124073
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12 3/4 in |
Width | 4 5/8 in |
Length | 7 5/8 in |
Overall Height | 12 3/4 in |
Overall Length | 7 5/8 in |
Overall Width | 4 5/8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Flammables, Color White, Can Material Polyethylene, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter Not Applicable, Overall Height 12 3/4 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width 4 5/8 in, Cap Features Self-Closing, Footprint Shape Oval, Includes Current Carrying Carbon, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-515)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 20" H (CAN119)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350210)
- Justrite Safety Storage