Shop All Safety Cans
Justrite
1 gal Red 24-Gauge Galvanized Steel
Mfr # U211S
Zoro # G605663539
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Red
- Capacity 1 gal
- Can Capacity 1 gal
- Standards NFPA Code 30; FM Approval; UL Approval; ULC Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # U211S
- Zoro # G605663539
- UPC # 48441008452
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 7.25 in |
Hose Outside Dia. | 7/8" |
Width | 11.25 in |
Hose Outside Diameter | 7/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Red |
Capacity | 1 gal |
Can Capacity | 1 gal |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Description
, u2-11-s eagle type ii safety gas cans. 1 gallon red galvanized steel. 7/8" o.d. Flexible spout included. Two openings. Osha and nfpa code 30 compliant. Fm, ul and ulc approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7225240)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- Justrite Safety Cans