Shop All Safety Cans
Justrite
1 gal Green Steel Type II Safety Can Oil
Mfr # 7210420
Zoro # G3939704
product price: $123.33
/ea
Free Shipping & Returns
$123.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Can Capacity 1 gal
- Can Diameter 9 1/2 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7210420
- Zoro # G3939704
- UPC # 697841140455
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 10 1/2 in |
Outside Dia. | 9 1/2 in |
Hose Length | 9 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 10 1/2 in |
Hose Outside Diameter | 5/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 1 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 9 1/2 in, Overall Height 10 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Footprint Shape Circle, Hose Length 9 in, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Feed Or Touch The Animals Sign, Portrait (OS-NS-P-710-V-11274)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- Justrite Safety Storage