Shop All Safety Cans
Justrite
1 gal Green 24-Gauge Galvanized Steel
Mfr # U211SX5G
Zoro # G109238011
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24-Gauge Galvanized Steel
- Color Green
- Capacity 1 gal
- Can Capacity 1 gal
- Standards NFPA Code 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # U211SX5G
- Zoro # G109238011
- UPC # 48441008520
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 7.25 in |
Width | 11.25 in |
Hose Outside Dia. | 5/8" |
Hose Outside Diameter | 5/8 in |
Details
Material | 24-Gauge Galvanized Steel |
Color | Green |
Capacity | 1 gal |
Can Capacity | 1 gal |
Standards | NFPA Code 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- WERNER Full Body Harness, Vest Style, XL (H311004)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE Silver Steel Flexible Spout (11078)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- Justrite Safety Storage