Shop All Safety Cans
Justrite
1 gal Blue Steel Type II Safety Can Kerosene
Mfr # 7210320
Zoro # G4828135
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Can Capacity 1 gal
- Can Diameter 9 1/2 in
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7210320
- Zoro # G4828135
- UPC # 697841140448
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 10 1/2 in |
Outside Dia. | 9 1/2 in |
Hose Length | 9 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 10 1/2 in |
Hose Outside Diameter | 5/8 in |
Description
Type II Safety Can, Can Type Type II, DOT Approved No, Capacity 1 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 9 1/2 in, Overall Height 10 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Footprint Shape Circle, Hose Length 9 in, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRFO PLUMBING 1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610002)
- MSA SAFETY Filter Retainer Cap (489219)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- COYOTE EYEWEAR Coyote Eyewear 680562500646 FP-05 Floating Polarized Sunglasses; Matte Brown; Brown & Gold (FP-05 m brn/brown/gold nir)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- Justrite Safety Storage