Shop All Safety Cans
Justrite
1 gal Blue Steel
Mfr # 7110300
Zoro # G905780981
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Capacity 1 gal
- Can Diameter 9 1/2 in
- Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7110300
- Zoro # G905780981
- UPC # 697841139930
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 1/2 in |
Height | 11" |
Details
Material | Steel |
Color | Blue |
Capacity | 1 gal |
Standards | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- NEVS High Alert 3/8" x 1-1/2" (PAUX-137)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-11)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- Justrite Safety Storage