Shop All Safety Cans
Justrite
1'' Diameter Hose for Type II AccuFlow Safety Cans 11077
Mfr # 84411077
Zoro # G711755913
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 84411077
- Zoro # G711755913
- Country of Origin United States
- Category Safety Cans
Description
Use this Justrite 1'' diameter hose for Type II AccuFlow safety cans 11077 with your existing safety can to make pouring even easier! It is compatible with Justrite Type II safety cans sold separately and has a steel construction for ultimate durability. The hose itself has a 1'' diameter and is 9'' long.Overall Dimensions:Diameter: 1''Length: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size (6230362X)
- FIRE-DEX Firefighter Boot, Leather, 9, W, PR (FDXL200-9W)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- JUSTRITE 5 gal Red Polyethylene Type I Safety Can Flammables (14561)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- Justrite Safety Cans