Shop All Electrical Wire & Cable
Justrite
1-Channel General Purpose Drop Over Cable Guard, 36"L x 11-1/2" x 1-5/8"H, Orange
Mfr # CP1X125-GP-DO-O
Zoro # G802574133
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38-1/4 in
- Jacket Color Orange
- Outside Dia. 1-1/4 in
- Connector Type T-Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CP1X125-GP-DO-O
- Zoro # G802574133
- UPC # 812958000526
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 38-1/4 in |
Outside Dia. | 1-1/4 in |
Details
Jacket Color | Orange |
Connector Type | T-Connector |
Description
SINGLE CABLE GUARD - DROP OVER GENERAL PURPOSE - IDEAL FOR VEHICLES AND PEDESTRIAN TRAFFIC. HELPS PROTECT AIR LINES AND ELECTRIC CABLES FROM DAMAGE. ELIMINATES THE NEED TO BURY OR STRING LINES OVERHEAD. NON-CONDUCTIVE POLYURETHANE RESISTS WEATHER AND ABRASION. DIAMOND PLATE SURFACE FOR INCREASED TRACTION AND BUILT-IN HANDHOLDS FOR EASY TRANSPORT. ACCOMMODATES CABLES 1-1/4" OUTSIDE DIAMETER. DROP OVER DESIGN ALLOWS FOR TEMPORARY RE-ROUTING OF SINGLE CABLE AND HOSE LINES INCLUDING FRAGILE FIBER OPTIC TELECOMMUNICATIONS CABLE. MODULAR INTERLOCKING DESIGN IS LIGHTWEIGHT AND EASY TO TRANSPORT, SETUP, DISASSEMBLE, AND STORE. QUICK SOLUTION TO PROTECT SINGLE RUNS OF CABLE AND HOSE LINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- SQUARE D Thermal Unit, 24.5 to 26.1A (CC36.4)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM494)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0254" Diameter, UL1015, 600 Volts (22UL1015STRBLA500)
- EAST PENN Wire-14 Ga Black 100' Primary, #03625 (03625)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- Justrite Electrical Wire & Cable