Shop All Cable Protectors
Justrite
1 Channel Cable Guard Open Top General Purpose
Mfr # CP1X125-GP-O
Zoro # G605656913
original price:
$348.63
8% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Load Capacity 17000 lb/Axle
- Color Orange
- Max. Cable Dia. 1.25 in
- Length 38.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CP1X125-GP-O
- Zoro # G605656913
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 38.25 in |
Width | 11.38 in |
Height | 1.88 in |
Details
Number of Channels | 1 |
Load Capacity | 17000 lb/Axle |
Color | Orange |
Connection Style | T-Connector Connector |
Description
Single cable guard - open top general purpose - ideal for vehicles and pedestrian traffic. helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables 1 1/4" diameter. Open top design allows for temporary re-routing of single cable and hose lines including fragile fiber optic telecommunications cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- Justrite Cable Protectors