Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Justin Original Workboots
Work Boots, Plain, Mens, 10, EE, Brown, PR (Discontinued)
Mfr # 4760
Zoro # G9158021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style Wellington Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # 4760
- Zoro # G9158021
- UPC # 731871475504
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 10 in |
Width | EE |
Size (PRINT) | 10 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 4760
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.