Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Work Boots, Brown, 11-1/2, D, PR
Mfr # SE4625
Zoro # G9148991
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # SE4625
- Zoro # G9148991
- UPC # 731871096334
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Width | D |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- RADIANS Radians Economy HV Starter Kit (RNHK3)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, EE, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 7, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Composite Work Boot, Black (SE4818)
- DANNER 6-Inch Work Boot, EE, 8 1/2, Brown, PR (13879-8.5EE)
- Justin Original Workboots Composite Toe Boots and Shoes