Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Western Boot, D, 9, Brown, PR
Mfr # SE4300
Zoro # G6337220
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # SE4300
- Zoro # G6337220
- UPC # 731871410529
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Overall Height | 11 in |
Size (PRINT) | 9 |
Width | D |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number WK4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, Large, Orange, Class 3 (733C-3 L)
- OCCUNOMIX Knee Pads, Deluxe, Nonmarring, PR (127)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 7, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 8 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, EE, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10, EE, PR (SE4625)
- ARIAT Size 9-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Justin Original Workboots Foot Protection