Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Western Boot, D, 8 1/2, Brown, PR
Mfr # SE4300
Zoro # G6337062
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4300
- Zoro # G6337062
- UPC # 731871410512
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 11 in |
Footwear Size | 8 1/2 |
Width | D |
Size (PRINT) | 8 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number WK4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 7, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- Justin Original Workboots Composite Toe Boots and Shoes