Shop All Plain-Toe Work Boots and Shoes
Justin Original Workboots
Western Boot, D, 10, Brown, PR
Mfr # SE4300
Zoro # G7505782
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Western Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4300
- Zoro # G7505782
- UPC # 731871410543
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 |
Width | D |
Overall Height | 11 in |
Size (PRINT) | 10 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number WK4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL (B30C-2250-569-BL)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 10 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 13, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 12, Brown, PR (SE4300)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7223-W)
- Justin Original Workboots Plain-Toe Work Boots and Shoes