Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Size 9EE Men's Western Boot Composite Work Boot, Black
Mfr # SE4818
Zoro # G4876560
original price:
$156.99
16% off
new price: $130.99
/pr
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4818
- Zoro # G4876560
- UPC # 731871404696
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Size | 9 |
Overall Height | 11 in |
Size (PRINT) | 9 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4818
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- NEVS Label, Chemical Name/Common Name/Manufacturer 1-1/4" x 3" (L-0652)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-279B-1110)
- BRADY Breaker Lockout Single Pole, PK6 (BL01-6)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11-1/2, EE, PR (SE4625)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- Justin Original Workboots Foot Protection