Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Size 9-1/2EE Men's Western Boot Composite Work Boot, Black
Mfr # SE4818
Zoro # G4876551
product price: $130.99
/pr
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4818
- Zoro # G4876551
- UPC # 731871404702
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WK4818
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 Respirator (17-200-12)
- WERNER Anchor Extension 1/4in Vinyl Coated 8ft (A113008)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (33-125/L)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 7, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, D, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Wrk Boots, Men, 11-1/2, EE, Pull On, 11inH, PR (SE4812)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- Justin Original Workboots Foot Protection