Shop All Steel Toe Boots
Justin Original Workboots
Size 8-1/2EE Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # SE682
Zoro # G5046380
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE682
- Zoro # G5046380
- UPC # 731871095948
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 8 in |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coated Gloves, Coated, 15 ga, L, PR1 (11-841)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BL)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4690)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Chelsea Boot Steel Work Boot, Brown (235- 100 M)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Chelsea Boot Steel Work Boot, Brown (235- 90 M)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (WK2104- 100 D)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 14W Men's Chelsea Boot Steel Work Boot, Brown (235- 140 W)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Justin Original Workboots Foot Protection