Shop All Steel Toe Boots
Justin Original Workboots
Size 8 1/2 Men's Western Boot Steel Boots, Brown
Mfr # SE4340
Zoro # G205899093
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # SE4340
- Zoro # G205899093
- UPC # 731871361517
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Size (PRINT) | 8 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 5XL (303-0500-LY/5X)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- KEEN Size 14 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- Justin Original Workboots Foot Protection