Shop All Steel Toe Boots
Justin Original Workboots
Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Brown
Mfr # 235- 85 M
Zoro # G5046636
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 8-1/2
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # 235- 85 M
- Zoro # G5046636
- UPC # 731871322556
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8-1/2 |
Width | M |
Footwear Width | M |
Height | 4" |
Heel Height | Less Than 1/2" |
Footwear Size | 8 1/2 |
Overall Height | 4 in |
Size (PRINT) | 8 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Signal Wand, 12", 6 LED, 2D (41-1061)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638RB (C638RB)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Bullet Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 105 M)
- JUSTIN ORIGINAL WORKBOOTS Size 5-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4690)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Justin Original Workboots Steel Toe Boots