Shop All Steel Toe Boots
Justin Original Workboots
Size 7 Women's Western Boot Steel Work Boot, Brown
Mfr # GY9980
Zoro # G9166105
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Women's
- Width B
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # GY9980
- Zoro # G9166105
- UPC # 731871330865
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | B |
Height | 8 in |
Footwear Width | B |
Heel Height | 1/2 in |
Footwear Size | 7 |
Size (PRINT) | 7 |
Overall Height | 8 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WKL9980
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- BUFFALO XL Waterproof Shoe Covers, PK160 (68403)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 6 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 10 1/2 Men's Western Boot Steel Western Boot, Brown (SE4684)
- CAROLINA SHOE Size 13 Men's Logger Boot Steel Work Boot, Black (CA9823)
- Justin Original Workboots Foot Protection