Shop All Steel Toe Boots
Justin Original Workboots
Size 5-1/2 Women's Western Boot Steel Work Boot, Brown
Mfr # GY9980
Zoro # G9166053
original price:
$149.05
19% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Women's
- Width B
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # GY9980
- Zoro # G9166053
- UPC # 731871378690
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | B |
Heel Height | 1/2 in |
Footwear Width | B |
Height | 8 in |
Footwear Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Overall Height | 8 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number WKL9980
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- 3M Safety Glasses, Amber Anti-Fog (S1103SGAF)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- SAFEWAZE Girder Grip Anchor (019-4007)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 14W Men's Chelsea Boot Steel Work Boot, Brown (235- 140 W)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- Justin Original Workboots Steel Toe Boots