Shop All Steel Toe Boots
Justin Original Workboots
Size 14W Men's Chelsea Boot Steel Work Boot, Brown
Mfr # 235- 140 W
Zoro # G5046441
original price:
$109.99
9% off
new price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # 235- 140 W
- Zoro # G5046441
- UPC # 731871322778
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Width | W |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 4 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- IDESCO SAFETY Maintenance Department Safety Tag, PK10 (KAT171AC)
- NMC Scaffold Inspection Tag, Pk25 (RPT167)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Chelsea Boot Steel Work Boot, Brown (235- 90 M)
- JUSTIN ORIGINAL WORKBOOTS Size 11W Men's Chelsea Boot Steel Work Boot, Brown (235- 110 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (WK2104- 105 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (WK2104- 100 EE)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Justin Original Workboots Steel Toe Boots