Shop All Steel Toe Boots
Justin Original Workboots
Size 14EE Men's Western Boot Steel Work Boot, Brown
Mfr # WK2104- 140 EE
Zoro # G4876789
original price:
$209.99
12% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Black, Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # WK2104- 140 EE
- Zoro # G4876789
- UPC # 731871261848
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 11 in |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX48)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 100)
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (WK2104- 95 D)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- Justin Original Workboots Steel Toe Boots