Shop All Steel Toe Boots
Justin Original Workboots
Size 13EE Men's Western Boot Steel Work Boot, Brown
Mfr # WK2104- 130 EE
Zoro # G4876798
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Black, Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # WK2104- 130 EE
- Zoro # G4876798
- UPC # 731871261831
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | EE |
Size (PRINT) | 13 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, L (N10580)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (28-507)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (WK2104- 100 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Steel Work Boot, Brown (WK2104- 120 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9991)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Boots, Brown (SE4340)
- Justin Original Workboots Steel Toe Boots