Shop All Steel Toe Boots
Justin Original Workboots
Size 12 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4661
Zoro # G9163987
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4661
- Zoro # G9163987
- UPC # 731871407246
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | D |
Footwear Size | 12 |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number WK4661
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- LAVI INDUSTRIES Dual Retractable Belt Barrier, 18 ft. L (50-3015DL/YL/18/SF/SH)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- LANDSCAPERS SELECT Pad Kneeling Garden 20Wx10Hx1D (GF-201)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 105 M)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (WK2104- 90 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- Justin Original Workboots Steel Toe Boots