Shop All Steel Toe Boots
Justin Original Workboots
Size 12 Men's Western Boot Steel Western Boot, Brown
Mfr # SE4661
Zoro # G9163996
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # SE4661
- Zoro # G9163996
- UPC # 731871407352
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Heel Height | 1/2 in |
Height | 11 in |
Footwear Width | EE |
Footwear Size | 12 |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK4661
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- MICHELIN Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- Justin Original Workboots Steel Toe Boots