Shop All Steel Toe Boots
Justin Original Workboots
Size 11 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4570
Zoro # G7271682
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- ASTM Footwear Class F2413-11 I/75 C/75 EH MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4570
- Zoro # G7271682
- UPC # 731871314599
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Size | 11 |
Overall Height | 11 in |
Size (PRINT) | 11 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4570, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- GATEWAY SAFETY GLASSES STARLTE SM SAFETY CLEAR LENS (3680)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (WK2104- 120 D)
- TIMBERLAND PRO Size 7 Men's Hiker Boot Steel Work Boot, Brown (86515)
- Justin Original Workboots Steel Toe Boots